Summit Appliance FF61W 32.63 x 23.63 x 23 in. Freestanding Residential Counter Height All-Refrigerator; White
Mfr # FF61W
Zoro # G403960649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FF61W
- Zoro # G403960649
- UPC # 761101067476
- Country of Origin China
- Category Refrigerators
Description
Summit offers the industry’s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF61 Series includes European made all-refrigerators designed for freestanding use in residential settings.
Sized with a 24" footprint, the FF61W all-refrigerator is designed for freestanding use. It comes in a classic white finish with a user-reversible door swing and attractive stainless steel handle.
Inside, the FF61W utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.
Designed and constructed in Europe, the FF61W brings reliable cold storage to any home setting. For a built-in version of this model, see the FF61WBI.
Features- Slim counter height dimensions
- Fully finished white cabinet
- Automatic defrost
- Hidden evaporator
- One piece interior liner
- Fruit and vegetable crisper
- Wine shelf
- Door storage
- Interior light
- Adjustable thermostat
- Pro style handle
- Reversible door
- 100% CFC free
- Color: White
- Height of Cabinet: 32.63" (83 cm)
- Height to Hinge Cap: 32.63" (83 cm)
- Width: 23.63" (60 cm)
- Depth: 23.0" (58 cm)
- Depth with Handle: 24.63" (63 cm)
- Depth with door at 90deg: 45.38" (115 cm)
- Capacity: 5.5 cu.ft. (156 L)
- Defrost Type: Automatic
- Door: Black
- Cabinet: Black
- US Electrical Safety: UL
- Canadian Electrical Safety: ULC
- Energy Usage with Year: 307.0kWh with year
- Amps: 0.8
- Voltage with Frequency: 115 V AC with 60 Hz
- Door Swing: RHD
- Reversible: Yes
- Crisper Quantity: 1
- Crisper Finish: Opaque
- Crisper Cover: Glass
- Shelf Type: Glass
- Shelf Quantity: 3
- Full Door Shelf Quantity: 3
- Adjustable Shelves: Yes
- Wine Bottle Shelves: Yes
- Thermostat Type: Dial
- Refrigerant Type: R600a
- Dimension: 32.63" H x 23.63" W x 23.0" D
- Weight: 105 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOBLERONE 3.52 oz. Toblerone Milk Chocolate Bar, PK80 (543)
- GOLD MEDAL 8Oz Kettle Lead Assembly (61053)
- TRIDENT Sugar Free Tropical Twist Chewing Gum 14 pk, 14PK (120488)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In. (FRY12AXH)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, White/Glass (MXM1-23R)
- FORNO Rizzuto 28In. Left Swing Open Stainless Steel Refrigerator (FFFFD1933-32LS)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- Summit Appliance Refrigerators