Shop All Refrigerators
Summit Appliance
Summit Appliance FF412ESADA 120V Auto-Defrost Compact Refrigerator Freezer for ADA Height Counters - White
Mfr # FF412ESADA
Zoro # G403960632
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FF412ESADA
- Zoro # G403960632
- UPC # 761101048185
- Country of Origin China
- Category Refrigerators
Description
Features
- Qualified with a more efficient system for lower energy use
- Door storage provides ample room for large bottles
- Save time and energy with automatic defrost
- Compact size with a slim 19" width fits well in hotels and offices
- Finish: White
- Voltage: 120V
- Door Type: Swing
- Dimension: 32" H x 18.75" W x 20.75" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA CATERING EQUIPMENT Orifice (49) (301040013)
- SCOTSMAN Valve, Water Regulating (11-0478-01)
- FOLLETT Catch, Lift Door W/Handle (PB500083)
- RISE BY DASH TOASTER BLACK 2SLICE (RCVT200GBBK02)
- MVP GROUP CORPORATION Kool-It Reach-In Refrigerator 72 Cu. Ft. Silver (KTSR-3)
- KOOLMORE One Door Back Bar Cooler Counter Height Beverage, Refrigerator, Mini Drink Fridge (BC-1DSW-BK)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, Black (FFET1022UB)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- AVANTI Refrigerator, 3.3 cu.ft., Black (RM3421B)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- Summit Appliance Refrigerators