Summit Appliance CMV24 24 in. 1.34 cu. ft. Total Capacity Electric Single Wall Oven; Stainless Steel
Mfr # CMV24
Zoro # G003895754
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # CMV24
- Zoro # G003895754
- UPC # 761101048529
- Country of Origin China
- Category Ovens and Ranges
Description
Designed for built-in installation, the CMV24 meets all of your cooking needs in just 24" of width. This unit can be installed in 22" W x 17 5/8" H wall cavities, as well as under the counter to make the best use of your kitchen space. The door and manifold feature sleek stainless steel construction for easy cleaning, with a matching handle to complete the modern look. The double pane glass door comes with an attractive tint and jet black trim to match the digital touch control panel.
Enjoy easy cooking with eleven different functions to cover all of your heating needs. The microwave setting can be run at 200W, 400W, 600W, 800W, or 1000W, as well as being combined with the broiler or Hot-Air function to ensure faster cooking that achieves the taste and texture you want for your dishes. You can also use the CMV24 as a standard electric oven complete with options for broiling and European style convection cooking. Defrosting options let you choose a manual setting by time or an automatic setting based on the weight and type of your food.
Inside, the CMV24 is constructed from stainless steel, with a removable glass turntable that sits flat inside. This unit glass baking tray and grill trivet.
Versatile design can be programmed as a microwave, broiler, oven, or convection oven.
Features- Perfectly sized for space-challenged kitchens
- Reduces cooking time while maintaining the best taste and texture of your food
- Sleek design brings a modern look to smaller kitchens
- Professional handle in brushed stainless steel
- with advanced cooking technology
- Finish: Stainless Steel
- Depth with Handle: 23.75" (60 cm)
- Depth with door at 90°: 34.75" (88 cm)
- Capacity: 1.34 cu.ft. (38 L)
- Door: Stainless Steel
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Amperage: 20
- Voltage/Frequency: 240 V AC/60 Hz
- Controls: Digital
- Cooking Timer: Yes
- Digital Clock: Yes
- Oven Cleaning Type: Manual
- Interior Height: 8.38"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Black Spigot, 3.5 Gallon (LEV35GBS)
- CADCO Thermostat (THWT)
- PITCO Armored Thermopile (P8903-22)
- METABO WIDE JET NOZZLE (3") (630002000)
- KENYON Kenyon B49510 Alpine Series Large 2-burner Cooktop- white with analog control- 6 .50 & 8 inch 120V UL (B49510)
- OLICAMP Electron Plus Light Pot Combo (329054)
- WARING COMMERCIAL Double-Deck Pizza Oven (WPO350)
- VOLLRATH CO Vollrath® Cayenne 36" Thermostatically Controlled Gas Griddle, 40723, 84000 BTU, 36"X27"X16" (40723)
- COOKING PERFORMANCE GROUP S24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU (351S24L)
- YSN IMPORTS YSN Imports YSN10LB 10 lbs Steel Gas Cylinder; White (Y6E-YSN10LB)
- HOTLOGIC Hotlogic 16801045-BLK 12V Portable Personal Mini Oven; Black (16801045-BLK)
- Summit Appliance Ovens and Ranges