Summit Appliance

Summit Appliance AZAR27W 20.75 x 17 x 19.13 in. Compact Allergy-Free All-Refrigerator; White


product price: $651.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit Commercial offers innovative solutions to cold storage with the AZAR27W, commercially approved and designed to safely refrigerate food and beverages for those with allergies and food sensitivities.

The AZAR27W is a compact all-refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a white exterior finish with a reversible door. A factory-installed keyed lock located on the front offers security as needed, while the sealed metal back helps to save space and affords easier cleanability. We include a removable " Allergy-Free Storage Zone" decal for optional use, as well as nine allergy-specific magnets to help users identify which foods should not be stored inside. The individual magnets feature warnings for shellfish, fish, gluten, wheat, soy, dairy, tree nut, peanuts, and eggs.

Inside, the AZAR27W utilizes automatic defrost operation for low maintenance use. Two removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy-efficient view of the interior in a soft blue hue.

With its slim-fitting design and user-friendly features, the AZAR27W is perfect for school areas, offices, breakrooms, wellness rooms, and similar environments in need of separate storage for allergy-sensitive users.

Features
  • Commercially approved
  • Front-mounted lock
  • Allergy-specific magnets
  • Automatic defrost
  • Digital thermostat
  • LED lighting
  • Reversible door
  • Flat door liner
  • Usage decal
  • Sealed back
  • Fully finished cabinet
  • 100% CFC free
Specifications
  • Color: White
  • Height of Cabinet: 69.5" (177 cm)
  • Width: 23.5" (60 cm)
  • Depth: 26.5" (67 cm)
  • Depth with Handle: 28.25" (72 cm)
  • Depth with door at 90deg: 48.75" (124 cm)
  • Bottles: 163 bottles
  • Defrost Type: Automatic
  • Door: Glass
  • Cabinet:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.