Summit Appliance ADAH1736SS 36 in. Wide ADA Compliant Ductless Range Hood in Stainless Steel with Remote Wall Switch
Mfr # ADAH1736SS
Zoro # G203780416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # ADAH1736SS
- Zoro # G203780416
- UPC # 761101064093
- Country of Origin China
- Category Range Hoods
Description
Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The ADAH1736SS is designed and manufactured in the USA. Sized at 36 inches wide, this ductless hood features solid construction in brushed stainless steel. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.
This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1736SS can accept a light.
In addition to this model, Summit also offers ducted low profile range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide.
Features- ADA compliant design allows you to control the hood from a wall light switch for easier accessibility
- 36" wide range hood matches commonly sized ranges and cooktops
- Designed for ductless operation
- Stainless steel finish to suit all kitchen styles
- Requires professional installation by a licensed electrician
- Made in the USA
- Size: 36 in.
- Cabinet: Stainless Steel
- US Electrical Safety: UL
- Installation: Under Cabinet
- Venting: Recirculating
- Number of Fan Speed: 2
- Maximum Air Movement: 160.0 CFM
- Dimension: 5" H x 36" W x 18" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Switch Assy, Bin - Magnetic (230148-3)
- PATRIOT COOKING Regulator (PT-20103C001)
- KOOL-AID Beverage Cherry Limeade Ready To Drink 16 fl. oz., PK12 (10043000064778)
- LEER Capacitor 014-0053-18 (1394085)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- FORNO Savona 36In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-36HB)
- DAYTON Digital Temperature Interlock (48C175)
- ALMO 42-Inch Convertible Under-Cabinet Range Hood (F404211)
- AIR KING Air King SP2430W Range Hood Backsplash, Steel, White, Powder-Coated (SP2430W)
- BROAN Black Range Hood (F403023)
- BROAN White-on-White Range Hood (F403011)
- Summit Appliance Range Hoods