Summit Appliance ADAH1630W 30 in. Wide ADA Compliant Convertible Range Hood for Ducted or Ductless use in White with Remote Wall Switch
Mfr # ADAH1630W
Zoro # G803780335
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # ADAH1630W
- Zoro # G803780335
- UPC # 761101064239
- Country of Origin China
- Category Range Hoods
Description
Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The ADAH1630W is designed and manufactured in the USA. Sized at 30 inches wide, this convertible range hood can be used with top or rear venting and easily converted into non-vented mode. It features steel construction and a powder-coated finish in classic white. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.
This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1630W can accept a light.
In addition to this model, Summit also offers ADA compliant ductless range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide.
Features- ADA compliant design allows you to control the hood from a wall light switch for easier accessibility
- 30" wide range hood matches slim apartment sized ranges and cooktops
- Convertible from top or rear venting into non-vented recirculating mode
- Classic white finish to suit all kitchen styles
- Requires professional installation by a licensed electrician
- Made in the USA
- Size: 30 in.
- Cabinet: White
- US Electrical Safety: UL
- Installation: Under Cabinet
- Venting: Convertible
- Number of Fan Speed: 2
- Maximum Air Movement: 160.0 CFM
- Dimension: 5" H x 30" W x 18" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN STACKABLE BEVERAGE PITCHER WITH LID, PC 61 OZ (31403)
- GRINDMASTER CECILWARE Contactor Sq D 120V Coil- Gb/Java/ (CG12AL)
- ALLPOINTS Screw Driver-One Way 2Pin (136601)
- PANHANDLERS High Density 1/6 Size Pan 15"x12" Twist Tie Steam Pan Liner, PK500 (303679946)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- AIR KING Air King SP2430W Range Hood Backsplash, Steel, White, Powder-Coated (SP2430W)
- BROAN White-on-White Range Hood (F403011)
- SUMMIT 30" Under Cabinet Convertible Range Hood, ADA Compliant (ADAH1630B)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- BROAN NAUTILUS Broan-nautilus 10-.50in. Aluminum Filter BP4 (BP4)
- Summit Appliance Range Hoods