Summit Appliance ADAH1630SS 30 in. Wide ADA Compliant Convertible Range Hood for Ducted or Ductless use in Stainless Steel with Remote Wall Switch
Mfr # ADAH1630SS
Zoro # G003780425
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # ADAH1630SS
- Zoro # G003780425
- UPC # 761101064222
- Country of Origin China
- Category Range Hoods
Description
Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The ADAH1630SS is designed and manufactured in the USA. Sized at 30 inches wide, this convertible range hood can be used with top or rear venting and easily converted into non-vented mode. It features steel construction and an exterior in brushed stainless steel. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.
This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1630SS can accept a light.
In addition to this model, Summit also offers ADA compliant ductless range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide.
Features- ADA compliant design allows you to control the hood from a wall light switch for easier accessibility
- 30" wide range hood matches commonly sized ranges and cooktops
- Convertible from top or rear venting into non-vented recirculating mode
- Stainless steel finish to suit all kitchen styles
- Requires professional installation by a licensed electrician
- Made in the USA
- Size: 30 in.
- Cabinet: Stainless Steel
- US Electrical Safety: UL
- Installation: Under Cabinet
- Venting: Convertible
- Number of Fan Speed: 2
- Maximum Air Movement: 160.0 CFM
- Dimension: 5" H x 30" W x 18" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Storage Bin, Includes 1/2 Cup Scoop (FG9G6000WHT)
- ALLPOINTS Door Gasket 8' Screw-In Magnetic (741308)
- DURHAMS Praline Frosted Pecans 5.5 Bagged (7304240003)
- LOGO BRANDS Washington Commanders 40oz Flipside Powder Coat Tumbler (632-S40PT-34)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- BROAN Black Range Hood (F403023)
- LIPPERT COMPONENTS Lippert 695571 Range Hood 12V Ductless - Black (FHO23SACR-BL)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- BROAN Hood, Duct Free, 24 In, White (412401)
- BROAN White-on-White Range Hood (433011)
- BROAN Range Hoods (BUEZ230WW)
- Summit Appliance Range Hoods