Summit Appliance ACK72GASW 42 x 71.5 x 24 in. All-in-one Combination Kitchenette with Refrigerator Freezer with Sink; Storage Cabinet & Gas Range; White
Mfr # ACK72GASW
Zoro # G103933080
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # ACK72GASW
- Zoro # G103933080
- UPC # 761101075655
- Country of Origin China
- Category Freezers
Description
Summit's line of all-in-one combination kitchenettes brings complete kitchen convenience in a slim-fitting design. These units come fully featured with everything you need for the home foodservice experience, including a refrigerator with a freezer compartment, 4-burner gas range with oven, sink with faucet, cutlery bin with a removable cutting board cover, and storage cabinet for dry goods.
The ACK72GASW is a 72" wide kitchenette with an easy-fitting 24" depth. This unit comes with a stainless steel countertop offering durability in a professional look. The surface includes a small cutlery bin, with a removable cutting board cover to ensure easy food prep. The compact sink features a ready-to-use faucet. Underneath the sink is a large cabinet with a removable shelf for added storage convenience.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The ACK72GASW includes the CT661W, with 5.1 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model includes adjustable glass shelves, door storage, a scalloped wine shelf, and crisper. The ACK72GASW Summit RG244WS, a 24" wide 115V gas range complete with 4 sealed burners with continuous cast iron grates and a full oven compartment with a bake and broil function. This range includes low and high output burners to meet all your cooking needs, adjustable slide-out racks, and is LP convertible aftermarket with included kit. The range can be installed on the left or right side of the kitchenette.
Features- Complete one-piece kitchenette
- All-in-one kitchen is built with virtually everything you need for meal preparationRefrigerator-freezer included
- CT661W is packaged inside the kitchenette. This 5.1 cu.ft. refrigerator-freezer includes adjustable glass shelves, door storage, and a crisperSink and faucet
- Stainless steel sink with ready-to-use faucet includedGas range included
- RG244WS is packed with the kitchenette. This 115V gas range includes four sealed burners (1-12000 BTU, 2-9500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE APPLIANCE Drain Pump Assembly (WH23X28418)
- INTERNATIONAL COMFORT PRO Cap Rn 440V 7.5Mf (1187293)
- WHIRLPOOL Drip Pan, 8 In (WPW10196405)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12CGSS)
- FORNO Cologne - Dual Drawer Freezer (FDRBI1876-30S)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- MAXX COLD Reach-In Freezer, Triple Door, Bottom Mount 66.7 CUFT (MCF-72FD)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- Summit Appliance Freezers