Summit Appliance Div.

Summit-Wine Cellar W/Two Glass Doors, 118 Bottle Capacity, 23-5/8" Wide


product price: $3,716.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit swc1875b - wine cellar w/two glass doors, 118 bottle capacity, 23-5/8" wide summit swc1875b is a built-in capable two-zone wine cellar designed to store up to 118 bottles. with an easy-fitting 24" footprint, the swc1875b can be used built-in or freestanding and features two distinct temperature zones, each with its own reversible glass door. Store white and sparkling wine in the upper zone while preserving your reds below at a warmer temperature. Two digital thermostats let you set the proper conditions for your collection, with a digital readout in fahrenheit or celsius. inside, the swc1875b includes fourteen slide-out wooden shelves to properly hold bottles. Recessed led lighting offers an attractive display and a factory installed lock ensures the security of your collection. This model has a jet black cabinet with stainless steel trimmed glass doors. Professional chrome handles and a stainless steel kick plate complete the elegant look. features: full 118 bottle capacity chill white and sparkling wine while preserving red in two distinct temperature zones recessed led lighting offers an elegant view of your collection digital controls ensure your wine is stored at its proper temperature flexible design allows built-in or freestanding use lock options: extra keys exterior options: left hand door swing high/low temperature warning alarm dl1 temperature logger latch probe hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.