Shop All Ice Makers
Summit Appliance Div.
Summit-Undercounter Icemaker, Automatic Defrost, Built-In or Freestanding
Mfr # BIM44G
Zoro # G605735274
Free Shipping & Returns
$2,973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance Div.
- MFR # BIM44G
- Zoro # G605735274
- UPC # 761101021959
- Country of Origin China
- Category Ice Makers
Description
Summit undercounter icemaker with automatic defrost for built-in or freestanding use summit bim44g is an auto defrost clear icemaker designed for true convenience in operation and placement. Automatic defrost makes maintenance simple and stress-free, while the bim44g's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model is energy star qualified as a commercial batch-type icemaker and now comes equipped with an internal pump. The bim44g can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that temporarily holds up to 25 pounds. This unit must be used with a drain. The bim44g has a jet black cabinet with user-reversible stainless steel door (lhd is default door swing; specify upon ordering for rhd). A curved towel bar handle in brushed stainless steel is included. This unit is nsf listed for use in commercial establishments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN B32A Handle Assy Kit (0302279)
- GREEN MOUNTAIN K-Cup, Breakfast Blend Light, 96PK (5000330085)
- GILMOUR CLEANING NOZZLE REAR CTL (857102-1001)
- RSVP INTERNATIONAL Fish Bone Remover (D-BONE)
- MAXX ICE Self-Contained Ice Machine Produces Up to 88 lbs. of Ice Daily (MIM85H)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- MAXX ICE Indoor Ice Machine, Produces Up to 50 lbs. of Ice Daily (MIM50V)
- MAXX ICE Icemaker 130 lb, Commercial Freestanding, Stainless Steel (MIM130)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 265 lbs. of Cubes in 24 Hrs (CIM265)
- Summit Appliance Div. Ice Makers