Summit Appliance Div.

Summit-Undercounter Beer Dispenser, Built-In Use, No-Frost, Digital Thermostat


product price: $2,797.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit sbc677binkif - undercounter beer dispenser, built-in use, no-frost, digital thermostat summit's collection of built-in beer dispensers offers a stunning combination of user-convenience, quality storage, and luxury design. the sbc677binkif is a full-sized beer dispenser that can store a full half keg. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. We include a set of casters for optional portability. This model comes with a black cabinet and a panel-ready door designed to accept full overlay panels for a custom look that can blend into cabinetry. Customers provide their own handle. the sbc677binkif utilizes full frost-free operation to minimize user maintenance. The digital control panel lets you manage the temperature between 36f and 50f to best accommodate a variety of brews. The stainless steel floor helps to protect the unit when loading and unloading heavy kegs, while an attractive and efficient led light offers added convenience inside. This unit can be converted to a standard all-refrigerator in just a few easy steps. Two adjustable glass shelves are included for flexible storage. no tapping equipment is provided with this unit, allowing 'do-it-yourselfers' to customize the sbc677binkif with their own draft systems. features: allows you to install your own custom tap equipment frost-free operation ensures minimum user maintenance customizable door front accepts full overlay panels for a seamless look that can blend into cabinetry flexible design allows built-in or freestanding use in 24" spaces digital thermostat makes it easy to manage the temperature for optimum serving

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.