Summit Appliance Div.

Summit-Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2"


original price: $919.99
10% off
new price: $827.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit re203w - range, electric, 4 burners, 2.3 cu. Ft., white, 24" x 20" x 41-1/2" electric ranges do not come with a power cord, they are meant to be hard wired into the electric. summit brings outstanding value to small kitchens with fully featured electric ranges in 20" wide fits. made in north america, the re203w is a 220v electric range designed for 20" wide spaces. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on. inside, the re203w features a generously sized 2.3cu. Ft. Oven with two sliding racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor. the re203w comes in a white exterior finish with color-matched knobs and handle. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget. features: color matched handles and controls for a clean kitchen look waist-high broiler lets you bake and broil with ease made in north america

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.