Shop All Ovens and Ranges
Summit Appliance Div.
Summit-Portable Induction Cooktop, Black Ceran, Smooth-Top Finish
Mfr # SINCFS1
Zoro # G205578004
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance Div.
- MFR # SINCFS1
- Zoro # G205578004
- UPC # 761101021515
- Country of Origin China
- Category Ovens and Ranges
Description
Summit portable single zone induction cooktop w/black ceran smooth-top finish electric cooktops do not come with a power cord, they are meant to be hard wired into the electric. summit sincfs1 is a single burner cooktop for freestanding use. Lightweight and portable, this 110v cooktop can be used in any room. It has a genuine ceran black glass surface to ensure lasting durability and unlike conventional gas or electric cooking, induction cooking begins right in the pot or pan. When placed on the cooktop, induction friendly cookware generates electromagnetic heat inside, so there is no time wasted transferring heat from the appliance to the pot. Because the cookware itself is the heat source, the actual cooktop does not get nearly as hot as traditional elements, making induction cooking a safe experience with no open flame or released gas. each sincfs1 purchase includes a complimentary set of summit induction cookware. this 7-piece collection includes three pots with heat-resistant glass lids and one 9" skillet. All are constructed with a triple layer bottom, with an aluminum core layered between stainless steel to provide cooking contents with even heat distribution. Safe for use on induction, gas, and electric heat surfaces as well as use in dishwashers and ovens. features: magnetically generated heat produces no open flame and keeps heat confined to cookware instantly heats to cook in half the time of standard gas and electric ranges genuine ceran surface made of durable, low maintenance black glass portable design for versatile use and easy storage complimentary 7-piece cookware set included ten power settings let you change the cooking power with instant precision
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid 3306-00 Clear Plastic Box 5 Gallon 18 x 26 x 3-1/2 (FG330600CLR)
- ZORO SELECT Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (DT8)
- ATOSA Digital Controller (W0302186)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath BT0342201 34 in. W Stainless Steel Under Sink Tray 36 in. Cabinet (BT0342201)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- SUMMIT APPLIANCE DIV. Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4" (TNL05P)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- SUMMIT APPLIANCE DIV. Summit-Gas Wall Oven, Electronic Ignition, Digital Clock/Timer, Oven Window, Black (TTM7212KW)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- Summit Appliance Div. Ovens and Ranges