Shop All Range Hoods
Summit Appliance Div.
Summit-Island Range Hood, Stainless Steel, 23-5/8" x 35-3/8" x 33"
Mfr # SEIH4636CV4
Zoro # G905723919
product price: $1,374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,374.99
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
- Brand Summit Appliance Div.
- MFR # SEIH4636CV4
- Zoro # G905723919
- Country of Origin Unknown
- Category Range Hoods
Description
Summit seih4636cv4 - island range hood, stainless steel, 23-5/8" x 35-3/8" x 33" summit's island range hoods are made in spain with quality construction and stunning style. the seih4636cv4 is a 36" wide range hood with a 600 cfm blower. Constructed entirely from stainless steel, it features an adjustable chimney and four aluminum cassette filters with a wide filtration area. The 4-speed fan and 15 minute timer are operated with intuitive digital controls. Two halogen light bulbs are pre-installed, offering an elegant illumination for your cooktop or range. the seih4636cv4 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set (sehcfisl). This model is manufactured in spain and ships in one box. features: elegant style in brushed stainless steel 600 cfm blower pre-installed adjustable chimney height offers flexible sizing
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
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- BEAVER Beaver Deli Mustard 1 gal. Jug, PK4 (1563-4)
- CONTINENTAL REFRIGERATION Motor, Evap Fan 12V, 3280 Rpm, 3.4W (4-709)
- HOBART Knob 2-1/4 D (00-426745-00001)
- SUMMIT APPLIANCE DIV. Summit-20"W Shell Hood, White (Shell20W)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- BROAN-NUTONE Broan LB36SS 36 in. Optional Box Liner in Stainless Steel (LB36SS)
- BROAN-NUTONE Replacement Motor and Impeller for 43000 Range hood series (SR730090)
- ALMO 30-in Wide Under Cabinet Vent Hood with Custom Power Pack, 390 CFM, 6 Sones, 3-Speeds, Silver (PM390)
- PREMIUM LEVELLA 30"Convertible Wall Mount Range Hood (PCH7705CB)
- BROAN-NUTONE Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel (BCSD136SS)
- Summit Appliance Div. Range Hoods