Shop All Ice Makers
Summit Appliance Div.
Summit Icemaker W/ Pump Drain Outdoor/Indoor
Mfr # BIM68OSPUMP
Zoro # G605923534
product price: $4,776.99
/ea
Free Shipping & Returns
$4,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance Div.
- MFR # BIM68OSPUMP
- Zoro # G605923534
- UPC # 761101057095
- Country of Origin China
- Category Ice Makers
Description
Summit's commercially listed bim68os series icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor location. 15" wide 62 lb. Built-in undercounter commercially listed indoor/outdoor clear icemaker with internal pump and complete stainless steel exterior finish features: weatherproof construction for use in the outdoors commercially approved to nsf-12 standards produces up to 62 lbs. Of gourmet style clear ice cubes in a 24 hour cycle built-in pump allows versatile installation slim 15" width is perfect to complete any wet bar or undercounter kitchen space full stainless steel exterior ensures lasting durability with professional style frost-free operation offers true convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REUNION COFFEE ROASTERS Colombia Las Hermosas, Soft Coffee Pods, PK96 PK (RI8001)
- DARLINGTON Darlington Individually Wrapped Chocolate Chip Cookie 1.4 oz., PK180 (23810)
- BUSHS BEST Bush's Best Beans In Chili Sauce #10 Can, PK6 (01696)
- OMRON Relay Socket, Square, 8 Pins, 5 A (P2RFZ-08-E)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Icemaker, Automatic Defrost, Built-In or Freestanding (BIM44G)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- DANBY PRODUCTS Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, Red (DIM2500RDB)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- Summit Appliance Div. Ice Makers