Shop All Ovens and Ranges
Summit Appliance Div.
Summit-Glass Gas Wall Oven, Electronic Ignition, Window, Black
Mfr # TTM7212DK
Zoro # G705723904
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,449.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance Div.
- MFR # TTM7212DK
- Zoro # G705723904
- UPC # 761101000961
- Country of Origin United States
- Category Ovens and Ranges
Description
Summit glass gas wall oven w/electronic ignition, digital clock/timer, & oven window, black summit offers a diverse series of fully featured wall ovens with cutout dimensions of 34-1/8"h x 22-3/8"w x 23"d. The ttm7212dk is a black gas wall oven with electronic ignition and an oven broiler. Black glass construction ensures durability and style. The oven door has a see-through glass door with light for the best view during baking. A digital clock with timer adds convenience. Summit's wall ovens have an industry exclusive height of 34-1/2". These units fit many discontinued cutouts such as caloric, slattery, and older makes, including magic chef. With deluxe features and a deep capacity, our wall ovens bring high quality, value priced cooking into your kitchen. Please note: photo shows this unit with chrome handles. The actual handle finish is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- GRANITE WARE Roaster W/Cvr Oval 15-18Lb (319792)
- CRYSTAL LIGHT Sunrise Orange Juice, 0.16 oz., Ready to Drink, Sunrise Orange, 30 PK (00504)
- HOBART Blower Wheel 9-7/8D X 2-5/8W 5/8 (00-415780-00003)
- SUMMIT APPLIANCE DIV. Summit-Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2" (RE203W)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- SUMMIT APPLIANCE DIV. Summit-DLX Gas Range, 30"W, Electronic Ignition, BK See-Through Glass Oven Door, Light (WNM2307DK)
- SUMMIT APPLIANCE DIV. Summit-Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x 19.5" x 42" (RG200WS)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- Summit Appliance Div. Ovens and Ranges