Summit Appliance Div.

Summit-Gas Cooktop, 2 Sealed Burners, Stainless Steel, Cast Iron Grates


product price: $594.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit gc22ss - gas cooktop, 2 sealed burners, stainless steel, cast iron grates made in italy for summit, this deluxe line of gas cooktops offers the ideal cooking experience for modern kitchens. the gc22ss is a two-burner gas cooktop with a stainless steel surface that offers lasting durability and modern style. Continuous cast iron grates make it easier to cook and clean. This model features a rear 10,000 btu sabaf burner and front 3,550 btu sabaf burner to ensure quality heating that meets your needs. The surface features a unique curved design that adds to the attractive look. this cooktop uses electronic spark ignition and comes preset for natural gas operation and includes a conversion kit that lets you adjust for lp gas. Safety features include color-matched push-to-turn knobs, sealed burners, and thermocouple flame failure protection to ensure gas will turn off within 12 seconds if the flame is extinguished. with its modern styling and quality construction, the gc22ss is the ideal gas cooktop for smaller kitchens looking to make the most out of limited counter space. features: stainless steel surface brings modern style to your small kitchen two sealed sabaf burners ensure quality heating with reliable safety includes continuous grates made from solid cast iron burners vary from 3,550 to 10,000 btu to accommodate all cooking needs liquid propane convertible

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.