Shop All Refrigerators
Summit Appliance Div.
Summit Freestanding Refrigerator W/Lock 5.5 Cu. Ft. White
Mfr # FF7LWSSHV
Zoro # G905662485
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance Div.
- MFR # FF7LWSSHV
- Zoro # G905662485
- UPC # 700613275436
- Country of Origin Unknown
- Category Refrigerators
Description
Summit commercial undercounter refrigerator, white with lock, stainless steel door, towel bar handle summit's commercially approved ff7lblsstb brings modern elegance and true convenience to a perfectly sized all-refrigerator. With a width just under 24 inches, the ff7lblsstb is perfect for any tight space. Designed for freestanding use, this unit has a black cabinet and fully wrapped stainless steel door. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A factory-installed lock is included. Inside, the ff7lblsstb uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lblsstb fits well in any commercial, home, or medical setting. Match it with any frost-free scff55 freezer for a complete side-by-side set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Transport Pan, Full-Size (30025)
- MIRRO Mill Food 3-1/2Qtstnlstl (50025)
- TUFFGARDS Handgards 6.5x7 Sandwich Bag, PK2000 (304985211)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- HUSKY 1.5 Cu.Ft/43L Mini Fridge, Black (OSFS008-BM)
- ACCUCOLD 19" Wide Refrigerator-Freezer (CP34W)
- Summit Appliance Div. Refrigerators