Shop All Refrigerators
Summit Appliance Div.
Summit -Freestanding All-Refrigerator, Auto Defrost, Black
Mfr # FF7BK
Zoro # G205574662
Free Shipping & Returns
$1,057.99
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
- Brand Summit Appliance Div.
- MFR # FF7BK
- Zoro # G205574662
- UPC # 761101003931
- Country of Origin Unknown
- Category Refrigerators
Description
Summit freestanding all-refrigerator w/auto defrost, black summit's ff7b is a versatile all-refrigerator with a black exterior, designed for freestanding undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the ff7b one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." adjustable glass shelves give you a variety of organizing options. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7b is commercially approved (etl-s meets ansi-nsf standard 7 and calcode compliant) and can be customized in a variety of colors, finishes, and features to best suit commercial establishments, upscale kitchens, medical facilities and more. The ff7b is a freestanding refrigerator. For a built-in version, see the ff7bbi.
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
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- SUPCO Refrigerator 3 Wire Relay and Overload (OLK7913)
- DOLE Dole Mixed Fruit In Black Cherry Gel 7 oz. Plastic Bowl, PK12 (71971)
- CMA DISH MACHINES Immersion Heater 10Kw 240 Volt 3Ph (13417.80)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW7)
- HOSHIZAKI Refrigerator, Reach In, Stainless Steel (R2A-FS)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- Summit Appliance Div. Refrigerators