Summit Appliance Div.

Summit Commercial Built In Undercounter Refrigerator 5.5 Cu. Ft. White/Stainless Steel


product price: $2,346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercial built-in refrigerator, lock, stainless steel door, towel bar handle summit's commercially approved ff7lbisstb is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7lbisstb is perfect for any tight space. Designed for built-in or freestanding use, this unit has a white cabinet and fully wrapped stainless steel door. A curved towel bar handle in brushed stainless steel adds modern style with an easy to grab fit with a front mounted lock for extra security. Inside, the ff7lbisstb uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lbisstb fits well in any commercial, home, or medical setting. Match it with any frost-free scff55 freezer for a complete side-by-side set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.