Summit Appliance Div.

Summit Commercial Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black


product price: $1,719.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercially approved built-in undercounter, three glass shelves, black summit's ff7bbi is a versatile all-refrigerator with a black exterior, designed for built-in undercounter use in 24 inch spaces. Automatic defrost saves on time and maintenance, while summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the ff7bbi one of the widest and deepest shelves in the industry with the capacity to accommodate trays up to 19 1/2" x 16." adjustable glass shelves let users organize storage for a variety of contents. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. Model ff7bbi has a jet black cabinet and door. A fan-cooled compressor allows built-in installation, while the completed cabinet also lets the unit be used freestanding. User-friendly and energy efficient, the ff7bbi is commercially approved (etl-s meets ansi-nsf standard 7 and calcode compliant) and equipped with a fan-cooled compressor that allows built-in use in home kitchens, food service establishments, medical facilities and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.