Summit Appliance Div.

Summit Commercial Built In Refrigerator W/Lock 5.5 Cu. Ft. Black/Stainless Steel


product price: $2,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit commercial built-in black refrigerator with lock, stainless steel door, towel bar handle summit's ff7lblbisstb brings modern elegance under the counter in a built-in refrigerator with convenient dimensions and full features. With a width just under 24 inches, the ff7lblbisstb is perfect for any tight space. Designed for built-in or freestanding use, this unit has a black cabinet and fully wrapped stainless steel door with a factory installed lock. A curved towel bar handle in brushed stainless steel adds modern style with an easy to grab fit. Inside, the ff7lblbisstb uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lblbisstb fits well in any commercial, home, or medical setting. Match it with any frost-free scff55 freezer for a complete side-by-side set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.