Shop All Range Hoods
Summit Appliance Div.
Summit-CFM Range Hood, Stainless Steel, 19-5/8" x 29-3/4" x 32"
Mfr # SEH1530C
Zoro # G605723882
product price: $978.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$978.99
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
- Brand Summit Appliance Div.
- MFR # SEH1530C
- Zoro # G605723882
- Country of Origin Unknown
- Category Range Hoods
Description
Summit seh1530c - cfm range hood, stainless steel, 19-5/8" x 29-3/4" x 32" summit professional offers a line of european wall-mounted range hoods designed for outstanding performance and elegant style. summit seh1530c is a 30" wide range hood with a 530 cfm blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. The 3-speed fan and 15 minute timer are operated with a slider control panel. Two 40w incandescent light bulbs are pre-installed, offering an elegant illumination of your range. the seh1530c is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set (sehcfisl). This model is manufactured in spain and ships in one box. features: elegant style in brushed stainless steel 600 cfm blower preinstalled adjustable chimney height offers flexible sizing
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
- OHIO STONEWARE Stoneware Crock 1 Gallon (1GC)
- DIXIE Fork, Black, Series T, Dixie, PK960 (DUSSF5)
- BLODGETT Micro Switch 20A (5906)
- SOLO Cold Cup, Plastic, 12 oz., PK1000 (RTP12BARE)
- SUMMIT APPLIANCE DIV. Summit-20"W Shell Hood, White (Shell20W)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- BROAN-NUTONE Broan-Nutone BP57 Aluminum Range Hood Filter - Light Lens (211766)
- AIR KING Air King SP2430W Range Hood Backsplash, Steel, White, Powder-Coated (SP2430W)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD10)
- DEFLECTO Supurr-Vent Replacement Vent Hood (HS4W/18)
- Summit Appliance Div. Range Hoods