Summit Appliance Div.

Summit-Built-In Undercounter Dual Zone Wine & Beverage Cooler W/Locks, 30" Wide


product price: $2,489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit swbv3067b wine & craft beer cooler - the swbv3067b is a 30" wide wine and craft beer cooler designed for built-in installation under counters. The fully finished black cabinet also allows freestanding use. This unit includes two glass doors with a unique french door swing and seamless stainless steel trim. Both include factory installed locks and professional handles. A stainless steel kickplate completes the look. Two separate zones feature independent digital thermostats, letting you preserve red wine under warmer temperature conditions while keeping white wine or craft beer at colder temperatures. We provide six wooden wine shelves in a jet black finish and four wire chrome shelves, letting you arrange the shelving configuration to best suit your storage needs. Recessed led lighting lets you display all items under an attractive, energy efficient glow. features: unique dual zone design lets you store wine and colder beverages under different temperatures flexible design allows built-in or freestanding use in 30" wide spaces stainless steel trimmed glass doors feature modern french door swing recessed, energy efficient led lighting offers an elegant view of contents while gentle to the eyes digital controls offer easy and intuitive temperature management factory installed locks offer added security to both sections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.