Summit Appliance Div.

Summit-Built-In or Freestanding Refrigerator 3 Cu. Ft. White


product price: $2,279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit ff1532bss - all-refrigerator for built-in or freestanding use, 3 cu. Ft., 15" wide summit's selection of built-in undercounter refrigeration includes uniquely sized 15" wide units for a slim fit with user-friendly convenience. the ff1532bss is an auto defrost all-refrigerator in a slim 15" width. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit has a user reversible stainless steel wrapped door complete with a sleek handle. A factory installed lock offers added security. inside, the ff1532bss includes adjustable glass shelves for easy storage. Two door shelves are perfect for holding beverages and condiments, while the floor is specially slotted to store wine bottles. Led lighting provides an attractive presentation inside the 3 cu. Ft. Interior. The digital thermostat features a readout in celsius or fahrenheit for easy and intuitive temperature control. This unit is etl-s listed to nsf-7 commercial standards. with ideal dimensions and advanced product features, the ff1532bss is the perfect choice for unique kitchen spaces. This unit can be paired with the matching scff1537bss all-freezer as a side-by-side set or combined with our stackrack. features: just under 15" wide for an easy fit, with a flush back design to save space flexible design allows built-in or freestanding use under counters reversible stainless steel wrapped door includes pro handle digital thermostat offers precise and convenient temperature control factory-installed lock provides security you can count on lock options: extra keys exterior options: left hand door swing dl1 temperature logger latch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.