Summit Appliance Div.

Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, S/S


product price: $2,345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit sbc635mbinksstb - built-in residential beer dispenser, 5.6 cu. Ft., 24"w x 33-1/2"h, s/s summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice. the sbc635mbinksstb features a large interior that can hold a full half, quarter, 1/6 or mini keg. No tapping equipment is included, allowing 'do-it-yourselfers' to customize the unit with their own system. It features a front-breathing design for built-in installation under counters. The stainless steel wrapped door comes with a curved towel bar handle for a professional look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. This unit is height adjustable from 33 1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25 1/4" width for proper ventilation. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. The floor is reinforced with a steel cover for added durability when loading kegs. features: allows you to install your own custom tap equipment full-sized capacity to hold half, quarter, 1/6 or mini kegs designed for built-in installation under the counter stainless steel wrapped door with professional towel bar handle adds luxury to any setting digital thermostat lets you set the perfect temperature for any brew exterior options: ss tray (two-piece stainless steel drip tray) lhd (left hand d

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.