Summit Appliance Div.

Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black


product price: $2,688.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ada compliant built-in undercounter all-refrigerator, auto defrost, black cabinet summit's al750bi series features built-in capable all-refrigerators designed to fit under lower ada compliant counters. The al752bbisshh is conveniently sized at 32 inches high and under 24 inches wide to fit into tight spaces. It can be built into cabinetry or used freestanding, with a fully finished jet black cabinet. The stainless steel door adds easy-to-clean convenience, with a stainless steel handle set horizontally to finish the elegant front. Inside, the al752bbisshh uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall to create a seamless interior. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." a rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the al752bbisshh fits well in any setting. Match it with a frost-free scff55ssbhhada freezer for a complete side-by-side set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.