Summit Appliance Div.

Summit -32"H All-Refrigerator For Built-In Under ADA Comp Counters


product price: $2,460.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit 32"h all-refrigerator for built-in use under ada compliant counters, horizontal handle summit's ff7biada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7lbisshvada is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ada compliant counters. The white cabinet is matched with an elegant stainless steel door complete with a sleek vertically mounted handle. A lock is installed for added security. Inside, the ff7bisshvada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7lbisshvada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55lada freezer for a complete side-by-side set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.