Shop All Range Hoods
Summit Appliance Div.
Summit 24" European 500 CFM Range Hood, Stainless Steel
Mfr # SEH1524
Zoro # G405723884
product price: $833.99
/ea
Free Shipping & Returns
$833.99
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
- Brand Summit Appliance Div.
- MFR # SEH1524
- Zoro # G405723884
- UPC # 761101022956
- Country of Origin Turkey
- Category Range Hoods
Description
Summit 24" european 500 cfm range hood, stainless steel summit professional introduces a new line of european wall-mounted range hoods designed for outstanding performance and elegant style. Summit seh1524 is a 24" wide range hood with a 500 cfm blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. The three-speed fan and timer are operated with a slider control panel. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range. The seh1524 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set. This model is manufactured in europe and ships in one box.
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
- DON-JO Don-Jo: Don-Jo:Wrap Around 12 2 -2-3/4" - Silver (DNJ-12-2-S-CW)
- HOME BASICS 4 Piece Glass Canister Set, Clear (CS01370)
- GARLAND Knob2 D, Pointer For - Part# Gl1765802 (GL1765802)
- AMERICAN RANGE Valve 1/2 Mpt X 1/2 Mpt (A80106)
- SUMMIT APPLIANCE DIV. Summit-20"W Shell Hood, White (Shell20W)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- LAMBRO INDUSTRIES INC Lambro 222WS 3 in. White Dryer Hood Vent (770357)
- FORNO Savona 48In. Wall Mount Range Hood w/Hybrid Filters & Back Splash (FRHWM5029-48HB)
- DEFLECTO Wide-Mouth Galvanized 4" Vent Hood (GVH4)
- FORNO Siena 30In. Wall Mount Range Hood with Baffle Filters (FRHWM5084-30)
- BROAN NAUTILUS Broan-nautilus 10-.50in. Aluminum Filter BP4 (BP4)
- Summit Appliance Div. Range Hoods