Summit Appliance Div.

Summit-2-Zone Wine Cellar W/Glass Door, 160 Bottle Capacity, 23-5/8" Wide


product price: $3,650.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit swc1966 - 2-zone wine cellar w/glass door, 160 bottle capacity, 23-5/8" wide summit swc1966 is a full-sized dual zone wine cellar designed for optimum wine storage with user-friendly convenience. sized at just under 24" wide and 27" deep, the swc1966 can store up to 160 standard 750ml bordeaux bottles on slide-out wooden shelves. The shelves can also be removed to best accommodate larger sized bottles. Two digital thermostats let you manage the temperature zones with ease and include an led temperature display that can be shown in celsius or fahrenheit. The lower compartment is best suited for red wines stored between 55 and 72f, while the upper zone is designed for white wine and champagne stored between 41 and 55f. Recessed led lighting offers an attractive touch. Additional features include a sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection. the swc1966 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information. with its ideal size and handy features, the swc1966 is an elegant yet affordable wine cellar for full storage needs. features: dual zone setup lets you separately store reds and whites at their ideal temperature factory installed lock provides security you can depend on electronic controls for precise temperature management of each section reversible stainless steel trimmed glass door with pro handle stores up to 160 bordeaux bottles on classic wooden shelves lock options: extra keys exterior options:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.