Shop All Laboratory Refrigerators & Freezers
Summit Appliance Div.
Accucold Portable 12V/24V Refrigerator with Trolley, Freezer, .88 Cu. Ft. Capacity
Mfr # SPRF26M
Zoro # G505737538
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance Div.
- MFR # SPRF26M
- Zoro # G505737538
- UPC # 761101021850
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Summit sprf26m - portable 12v/24v refrigerator / freezer, .88 cu. Ft. Capacity summit's sprf26m is a portable 12v/24v refrigerator / freezer designed for reliable refrigeration on the go. this lightweight portable cooler is operated by a high quality compressor and can be plugged into the 12v dc lighter socket inside any vehicle or a 24v battery source. An ac adapter is included with the unit for alternate use in a 110v electrical wall outlet. the resilient gray plastic exterior is equipped with a factory installed, specialty chrome lock to protect contents and sturdy side handles for easy carrying. A separate cart trolley is included for transporting. the sprf26m can be set at refrigerator or freezer temperatures with the capability to reach -18 c. A digital thermostat with an external led thermometer display allows easy temperature control without requiring users to open the lid. The sprf26m can hold up to 26 liters in a durable hammered aluminum interior. with a conveniently versatile design and reliable storage, the sprf26m is ideal for applications that require transportation of cold items, such as collecting samples or administering vaccines at an off-site location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (6FAH9)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- ALCONOX Detergent, 1 gal. (2101-1)
- SUMMIT APPLIANCE DIV. Accucold Pharma-Vac Performance Series ADA Height Vaccine Refrigerator, 6 Cu.Ft., Solid Door (ARS6PV)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- SUMMIT APPLIANCE DIV. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, Solid Door, 8 Cu.Ft. (ARS8PV)
- SUMMIT APPLIANCE DIV. Accucold Vaccine Refrigerator/Freezer Combination, 9.4 CuFt, 23-3/8"W x 24-3/8"D x73.5"H, Glass Door (ARG8PV-FS24LSTACKMED2)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- Summit Appliance Div. Lab Cooling Equipment