Summit Appliance Div.

Accucold Pharma-Vac Performance Series ADA Height Vaccine Refrigerator, 6 Cu.Ft., Solid Door


product price: $2,470.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accucold ars6pv pharma-vac performance series ada height vaccine refrigerator, solid door, 6 cu.ft. accucold's pharma-vac performance series are upright all-refrigerators designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting cdc/vfc guidelines. the ars6pv is a 6 cu.ft. All-refrigerator sized at 32.5 inches high for use in most ada compliant applications. The adjustable control range allows you to manage the temperature between +2 to +8c. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in celsius or fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. inside, the ars6pv utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with one internal fan ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes led internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. the ars6pv comes in a white cabinet finish with a blue accented control panel and easy-grip handle. The user-reversible door ships with a right

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.