Summit Appliance Div.

Accucold Laboratory Chest Freezer with Digital Thermostat, 8.1 Cu.Ft., -45°C Capable


product price: $3,934.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit el21lt laboratory chest freezer with digital thermostat, -45c capable, 8.1 cu.ft. manufactured for us in denmark by elcold, accucold el21lt is a -45c capable chest freezer built with solid insulation for commercial, medical, or laboratory storage. this 8.1 cu.ft. Chest freezer uses static manual defrost cooling to maintain constant temperature, with an externally controlled digital thermostat to ensure easy temperature monitoring. Extra thick 4-1/2" thick insulation offers added efficiency and reliability. Additional features include a solid, easy-grip handle complete with factory installed lock, a sturdy set of casters, and counterbalanced hinges for comfortable loading and unloading. This unit includes a factory-installed probe hole to allow users to install their own monitoring equipment. ul-s listed to ansi-nsf standards for commercial use, accucold el21lt is designed to operate between -10c and -45c for safe storage of sensitive materials including vaccines and select frozen goods. features: capable of -45c operation for safe storage of vaccines and other temperature sensitive materials ul-s listed to nsf standards for commercial use digital thermostat with external controls allows easy and precise temperature monitoring factory installed lock for security you can depend on extra thick 4-1/2" insulation for efficient and stable cooling counterbalanced hinges allow easier loading four solid wheels included for optional mobility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.