Summit Appliance Div.

Accucold Countertop MOMCUBE„¢ Breast Milk Refrigerator, 1 Cu. Ft.


product price: $2,121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit mlrs1mc countertop momcube breast milk refrigerator, 1 cu. Ft. accuold's momcube is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All momcube units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to section 4207 of the patient protection and affordable care act. They are laboratory-tested to stay within the cdc's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the mlrs1mc has two adjustable wire shelves for improved air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft led light is included with an on/off switch for easy viewing of the interior. The momcube includes an led display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The self-closing, reversible door allows for flexibility in unit placement, while the easy-grip handle makes access quick and convenient. This unit is designed for freestanding use and is perfectly sized for countertop placement. features: ideal for work environments and offices complying with section 4207 of the patient protection and affordable care act perfect for employee wellness rooms, daycare centers, and lactation lounges preset temperature range as recommended by the cdc for mother's milk storage 2 adjustable wire shelves for storage convenience alarms safeguard against temperature abnormalities sized perfectly for countertop use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.