Shop All Laboratory Refrigerators & Freezers
Summit Appliance Div.
Accucold Countertop MOMCUBE„¢ Breast Milk Freezer, 1.8 Cu. Ft.
Mfr # FS30LMC
Zoro # G605737513
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance Div.
- MFR # FS30LMC
- Zoro # G605737513
- UPC # 761101066707
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Summit fs30lmc countertop momcube breast milk freezer, 1.8 cu. Ft. accuhold offers a line of momcube all-freezers designed for reliable long-term storage of breast milk. Available in a range of sizes, these units are ideal for daycare centers, maternity wards, and similar environments serving nursing mothers. The fs30lmc is a countertop momcube all-freezer. The 1.8 cu.ft. Interior has a manual defrost system for better efficiency and less temperature variation. Two adjustable wire shelves allow for easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside the unit. This unit has a flat door liner as recommended by the cdc for improved temperature stability. The fs30lmc includes a factory installed lock for added security, with a reversible door that offers more convenience when placing the unit. This model can also be customized with a variety of options, including a digital thermostat, temperature alarm, data logger, and more. A hospital grade cord with a green dot plug is included to ensure the cord isn't easily detached from your outlet. Accuhold momcube freezers are also available in undercounter and ada compliant sizes. All momcube freezers can also be paired with our momcube refrigerators, available with interior locking compartments for added privacy. features: designed for use in daycare centers, maternity wards, and similar environments for nursing mothers small size makes it ideal for countertop use factory installed lock provides added security reversible door offers flexible unit placement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- SUMMIT APPLIANCE DIV. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, Solid Door, 8 Cu.Ft. (ARS8PV)
- SUMMIT APPLIANCE DIV. Accucold Portable 12V/24V Cooler Capable Of Operating At -18°C, .88 CuFt. (SPRF26)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- Summit Appliance Div. Laboratory Refrigerators & Freezers