Shop All Refrigerators
Summit Appliance Div.
Accucold ADA Height MOMCUBE„¢ Breast Milk Refrigerator, 6 Cu. Ft.
Mfr # MLRS6MC
Zoro # G405608259
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Appliance Div.
- MFR # MLRS6MC
- Zoro # G405608259
- UPC # 761101066493
- Country of Origin China
- Category Refrigerators
Description
Summit mlrs6mc ada height momcube breast milk refrigerator, 6 cu. Ft. accuold's momcube is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All momcube units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to section 4207 of the patient protection and affordable care act. They are laboratory-tested to stay within the cdc's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the mlrs6mc has four adjustable wire shelves for increased air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft led light is included with an on/off switch for easy viewing of interior. The momcube includes an led display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The self-closing, reversible door allows for flexibility in unit placement, while the easy-grip handle makes access quick and convenient. Its 32.5 inch height allows for use in most ada compliant applications. This unit is designed for freestanding use. features: ideal for work environments and offices complying with section 4207 of the patient protection and affordable care act perfect for employee wellness rooms, daycare centers, and lactation lounges preset temperature range as recommended by the cdc for mother's milk storage 4 adjustable wire shelves for storage convenience alarms safeguard against temperature abnormalities 32.5 inch height allows use in most ada compliant applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHULTZ Pretzels, Peanut Butter, Tub, 1.5 oz (3598)
- RUB YOUR MEAT RUB SOME FUN ASSD 3PC (OW89065)
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Mocha Nut Fudge-24 Ct (WM-DD-D-MochaNut-24)
- FAGOR COMMERCIAL Heating Element 230V 2.800Kw 3 (12024645)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- SUMMIT APPLIANCE DIV. Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant (ALBV2466)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- KOOLMORE One Door Back Bar Cooler Counter Height Beverage, Refrigerator, Mini Drink Fridge (BC-1DSW-BK)
- WHYNTER Seamless Stainless Steel Door Dual Zone Built-in Wine Refrigerator (BWR-401DS)
- Summit Appliance Div. Refrigerators