Summit Appliance Div.

Accucold ADA Compliant Commercially List Built-In Undercounter Medical Freezer, 3.5 Cu. Ft.


product price: $2,876.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit vt65ada ada compliant commercially list built-in undercounter medical freezer, 3.5 cu. Ft. accucold medical all-freezers offer low temperature storage in a perfectly sized footprint. the vt65ada is an upright all-freezer sized with a 24" footprint. At 32" high, it is designed to fit under lower ada compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. A factory installed keyed lock offers added security. The digital thermostat is located in the kickplate so that users can manage the temperature without opening the door. A nist calibrated high/low temperature alarm is also included. inside, the vt65ada utilizes static manual defrost operation to maintain stable temperature. This unit can reach temperatures as low as -30c. Three slide-out basket drawers offer convenient storage while minimizing temperature fluctuations when the door is open. this unit is ul-s listed to nsf-7 and ul-471 commercial standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.