Shop All Ovens and Ranges
Summit
72" Wide All-in-One Kitchenette with Gas Range
Mfr # ACK72GASW
Zoro # G201839987
product price: $3,574.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,574.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # ACK72GASW
- Zoro # G201839987
- UPC # 761101075655
- Country of Origin China
- Category Ovens and Ranges
Description
Summit's line of all-in-one combination kitchenettes brings complete kitchen convenience in a slim-fitting design. These units come fully featured with everything you need for the home foodservice experience, including a refrigerator with a freezer compartment, 4-burner gas range with oven, sink with faucet, cutlery bin with a removable cutting board cover, and storage cabinet for dry goods.
The ACK72GASW is a 72" wide kitchenette with an easy-fitting 24" depth. This unit comes with a stainless steel countertop offering durability in a professional look. The surface includes a small cutlery bin, with a removable cutting board cover to ensure easy food prep. The compact sink features a ready-to-use faucet. Underneath the sink is a large cabinet with a removable shelf for added storage convenience.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The ACK72GASW includes the CT661W, with 5.1 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model includes adjustable glass shelves, door storage, a scalloped wine shelf, and crisper. The ACK72GASW also ships with Summit RG244WS, a 24" wide 115V gas range complete with 4 sealed burners with continuous cast iron grates and a full oven compartment with a bake and broil function. This range includes low and high output burners to meet all your cooking needs, adjustable slide-out racks, and is LP convertible aftermarket with included kit. The range can be installed on the left or right side of the kitchenette.
The ACK72GASW is shipped on one pallet, with the kitchenette and refrigerator fully assembled and the range packaged separately. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully-featured compact kitchenette.
The ACK72GASW is a 72" wide kitchenette with an easy-fitting 24" depth. This unit comes with a stainless steel countertop offering durability in a professional look. The surface includes a small cutlery bin, with a removable cutting board cover to ensure easy food prep. The compact sink features a ready-to-use faucet. Underneath the sink is a large cabinet with a removable shelf for added storage convenience.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The ACK72GASW includes the CT661W, with 5.1 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model includes adjustable glass shelves, door storage, a scalloped wine shelf, and crisper. The ACK72GASW also ships with Summit RG244WS, a 24" wide 115V gas range complete with 4 sealed burners with continuous cast iron grates and a full oven compartment with a bake and broil function. This range includes low and high output burners to meet all your cooking needs, adjustable slide-out racks, and is LP convertible aftermarket with included kit. The range can be installed on the left or right side of the kitchenette.
The ACK72GASW is shipped on one pallet, with the kitchenette and refrigerator fully assembled and the range packaged separately. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully-featured compact kitchenette.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Waste Drain - 3"Sink Opening, Lever For - Part# 1705-1020-1000 (1705-1020-1000)
- IMPERIAL COOKING EQUIPMENT Knob 2 D, Off-On (1008)
- NIECO 250V 0.25 Amp Fuse (4621-0025)
- BUNN Switch, On/Off Spst 250V (37080.0000)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASSBK)
- SUMMIT 30" Wide All-In-One Kitchenette (C30EL)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36EL)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 21" Wide 115V 2-Burner Coil Cooktop (CR2B122)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- Summit Ovens and Ranges