Shop All Ovens and Ranges
Summit
72" Wide All-In-One Kitchenette, ADA Counter Height
Mfr # CK72ADASINKR
Zoro # G901839980
product price: $2,818.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,818.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # CK72ADASINKR
- Zoro # G901839980
- UPC # 761101066882
- Country of Origin China
- Category Ovens and Ranges
Description
Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner smooth-top cooktop, sink, storage cabinets, and refrigerator with a freezer compartment.
The CK72ADASINKR is 72" wide with a 34" ADA counter height for added accessibility. Its black exterior brings a modern look to efficiency spaces, with added touches of stainless steel on the kitchenette work surface and refrigerator doors. This unit includes a built-in 115V smooth-top cooktop with a rear 7" 900W and a front 51⁄2" 500W heating element. The power cord comes pre-installed for easy setup. The left side of the kitchenette features a compact sink with ready-to-use faucet, while the right side has a stainless steel counter area for food prep. Two single-door cabinets include a removable wire shelf, perfect for storing cleaning supplies, while a French-door style cabinet has a sold removable shelf, ideal for dry storage. Two grooved handles on each side allow for easy movement of the unit.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The CK72ADASINKR includes the two-door, ENERGY STAR certified CP34BSS, with 3.2 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model also includes an adjustable glass shelf, door storage, and a crisper.
The CK72ADASINKR is packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully-featured compact kitchenette. For this unit with a sink located on the left of the kitchenette, see the CK72ADASINKL.
Note: For users who prefer a gas connection, Summit model GC22SS can fit inside the existing 11" W x 19 1/4" D cooktop cutout. Additionally, users can remove the center storage cabinet and install an 18" wide ADA compliant dishwasher, such as Summit model DW18SS4ADA.
The CK72ADASINKR is 72" wide with a 34" ADA counter height for added accessibility. Its black exterior brings a modern look to efficiency spaces, with added touches of stainless steel on the kitchenette work surface and refrigerator doors. This unit includes a built-in 115V smooth-top cooktop with a rear 7" 900W and a front 51⁄2" 500W heating element. The power cord comes pre-installed for easy setup. The left side of the kitchenette features a compact sink with ready-to-use faucet, while the right side has a stainless steel counter area for food prep. Two single-door cabinets include a removable wire shelf, perfect for storing cleaning supplies, while a French-door style cabinet has a sold removable shelf, ideal for dry storage. Two grooved handles on each side allow for easy movement of the unit.
Unlike many other brands' kitchenettes, all Summit units include a refrigerator with a freezer compartment to cover all of your cold storage needs. The CK72ADASINKR includes the two-door, ENERGY STAR certified CP34BSS, with 3.2 cu.ft. of storage space. A dual evaporator system separately cools the auto defrost refrigerator section and manual defrost freezer compartment for improved overall performance. This model also includes an adjustable glass shelf, door storage, and a crisper.
The CK72ADASINKR is packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully-featured compact kitchenette. For this unit with a sink located on the left of the kitchenette, see the CK72ADASINKL.
Note: For users who prefer a gas connection, Summit model GC22SS can fit inside the existing 11" W x 19 1/4" D cooktop cutout. Additionally, users can remove the center storage cabinet and install an 18" wide ADA compliant dishwasher, such as Summit model DW18SS4ADA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Jets Gameday 30 oz Stainless Tumbler (622-S30T-1)
- HATCO Press/Temp Gauge 3, 50-290 F, 0-200 Psi (03.01.003)
- STANCO REFLCTR BOWL 6"" 12PK L/N (5075-6B)
- CMA DISH MACHINES Micro Switch (00411.00)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- SUMMIT 30" Wide All-In-One Kitchenette (C30ELBK)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- COOKING PERFORMANCE GROUP CR-CPG-36-NL 36in Gas Countertop Radiant Charbroiler - 120000 BTU (351CRCPG36NL)
- Summit Ovens and Ranges