Shop All Refrigerators
Summit
30" Wide Built-In Refrigerator-Freezer
Mfr # FFRF3075W
Zoro # G3963833
product price: $3,103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # FFRF3075W
- Zoro # G3963833
- UPC # 761101050416
- Country of Origin China
- Category Refrigerators
Description
Frost-free side-by-side refrigerator-freezer for built-in or freestanding use in white finish with locks, stainless steel handles, and digital controls
SUMMIT brings quality and value under the counter with the industry€s largest collection of built-in refrigeration.
Sized at 30" wide, the FFRF3075W is an all-in-one side-by-side refrigerator-freezer. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit features a white exterior with stainless steel handles. Each compartment has a factory installed front lock for added security. The sealed back ensures easier cleanup with added space savings.
Inside, the FFRF3075W features a 2.4 cu.ft. frost-free freezer compartment on the left and a 3 cu.ft. frost-free refrigerator compartment on the right. The refrigerator includes a digital thermostat that can be readable in Celsius or Fahrenheit. Adjustable glass shelves offer cleaner spill-proof storage for fresh food items. The freezer compartment includes adjustable wire shelves to ensure proper cold air circulation. Both sides feature LED lighting to provide an attractive, energy efficient presentation, as well as internal fans. The slotted floor design is ideal for keeping bottles safely in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that allows you to disable certain functions during religious observance.
With its innovative all-in-one design, user-friendly features, and full frost-free operation, the FFRF3075W is a great choice for smaller kitchens looking to maximize storage space under the counter.
Flexible design allows built-in or freestanding use in 30" wide spaces
Added security for both sections with factory installed locks
Includes a Sabbath Mode setting
Unique space & energy-saving design features a full refrigerator and freezer compartment with single compressor operation
Fully featured with digital controls and LED lighting
Product Dimensions & Specifications:
Height of Cabinet: 34.0" (86 cm)
Width: 29.5" (75 cm)
Depth: 23.63" (60 cm)
Weight: 115.0 lbs. (52 kg)
Capacity: 5.4 cu.ft. (153 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
SUMMIT brings quality and value under the counter with the industry€s largest collection of built-in refrigeration.
Sized at 30" wide, the FFRF3075W is an all-in-one side-by-side refrigerator-freezer. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This unit features a white exterior with stainless steel handles. Each compartment has a factory installed front lock for added security. The sealed back ensures easier cleanup with added space savings.
Inside, the FFRF3075W features a 2.4 cu.ft. frost-free freezer compartment on the left and a 3 cu.ft. frost-free refrigerator compartment on the right. The refrigerator includes a digital thermostat that can be readable in Celsius or Fahrenheit. Adjustable glass shelves offer cleaner spill-proof storage for fresh food items. The freezer compartment includes adjustable wire shelves to ensure proper cold air circulation. Both sides feature LED lighting to provide an attractive, energy efficient presentation, as well as internal fans. The slotted floor design is ideal for keeping bottles safely in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that allows you to disable certain functions during religious observance.
With its innovative all-in-one design, user-friendly features, and full frost-free operation, the FFRF3075W is a great choice for smaller kitchens looking to maximize storage space under the counter.
Flexible design allows built-in or freestanding use in 30" wide spaces
Added security for both sections with factory installed locks
Includes a Sabbath Mode setting
Unique space & energy-saving design features a full refrigerator and freezer compartment with single compressor operation
Fully featured with digital controls and LED lighting
Product Dimensions & Specifications:
Height of Cabinet: 34.0" (86 cm)
Width: 29.5" (75 cm)
Depth: 23.63" (60 cm)
Weight: 115.0 lbs. (52 kg)
Capacity: 5.4 cu.ft. (153 L)
US Electrical Saftey: ETL
Amps: 1.5
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Flex Tube Kit 1/4" X 18 " (60119001)
- DELFIELD Drier, Filter, (2)Inlet, (3516322)
- VULCAN HART CONTACTOR(3 POLE, 30 AMP, 240V) for Vulcan Hart - Part# VH411497-C5 (VH411497-C5)
- LANG Infinite Switch, M-Series (2E-30305-06)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Stainless Steel Beer Kegerator (IVBKADT491SS)
- Summit Refrigerators