Shop All Refrigerators
Summit
30" Wide Break Room Refrigerator-Freezer
Mfr # BKRF21W
Zoro # G301711657
product price: $1,986.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,986.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # BKRF21W
- Zoro # G301711657
- UPC # 761101053417
- Country of Origin Mexico
- Category Refrigerators
Description
NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit.
The BKRF21W is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers nearly 21 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF21W includes adjustable glass shelves in the refrigerator compartment, with a deli drawer and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF21W features a textured white finish and user-reversible doors and handles. This unit is also available with a factory installed combination lock. A stainless steel version will be available late fall of 2016.
NOTE: This product is not manufactured by Accucold or one of its partners. It is one of a small number of refrigerator-freezers distributed by us for the convenience of customers in some market areas. The product you receive will have the manufacturer's name and model number.
The BKRF21W is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers nearly 21 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF21W includes adjustable glass shelves in the refrigerator compartment, with a deli drawer and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF21W features a textured white finish and user-reversible doors and handles. This unit is also available with a factory installed combination lock. A stainless steel version will be available late fall of 2016.
NOTE: This product is not manufactured by Accucold or one of its partners. It is one of a small number of refrigerator-freezers distributed by us for the convenience of customers in some market areas. The product you receive will have the manufacturer's name and model number.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- BAGCRAFT Grease-Resistant Paper Wrap/Liner, 12 x 12, White, PK5000 (P057012)
- TRUE Lid Rail, Left (918200)
- RANDELL Hinge (HDHIN0001)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- DANBY Beverage Center (DBC026A1BSSDB)
- Summit Refrigerators