Shop All Refrigerators
Summit
30" Wide Break Room Refrigerator-Freezer
Mfr # BKRF18W
Zoro # G3961760
product price: $2,356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,356.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # BKRF18W
- Zoro # G3961760
- UPC # 761101053394
- Country of Origin Thailand
- Category Refrigerators
Description
18 cu.ft. break room refrigerator-freezer in white with NIST calibrated alarm/thermometers
NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit.
The BKRF18W is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers 18 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF18W includes adjustable shelves in the refrigerator compartment and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF18W features a white finish and user-reversible doors and handles. This unit is also available with a factory installed combination lock and in a stainless steel finish.
NOTE: Actual product may vary from the images displayed on this webpage.
NOTE: Dimensions provided on this webpage may vary slightly in final product
Perfect for break room applications
Includes NIST calibrated thermometers that provide a current and high/low temperature of the refrigerator and freezer compartments
True frost-free operation saves on maintenance by preventing icy buildup
High/low temperature alarm warns of fluctuations outside the specified temperature range
Product Dimensions & Specifications:
Height of Cabinet: 68.25" (173 cm)
Width: 29.63" (75 cm)
Depth: 30.5" (77 cm)
Weight: 210.0 lbs. (95 kg)
Capacity: 18.1 cu.ft. (513 L)
US Electrical Saftey: CSA
Amps: 1.1
Voltage Frequency: 115 V AC/60 Hz
NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit.
The BKRF18W is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers 18 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF18W includes adjustable shelves in the refrigerator compartment and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF18W features a white finish and user-reversible doors and handles. This unit is also available with a factory installed combination lock and in a stainless steel finish.
NOTE: Actual product may vary from the images displayed on this webpage.
NOTE: Dimensions provided on this webpage may vary slightly in final product
Perfect for break room applications
Includes NIST calibrated thermometers that provide a current and high/low temperature of the refrigerator and freezer compartments
True frost-free operation saves on maintenance by preventing icy buildup
High/low temperature alarm warns of fluctuations outside the specified temperature range
Product Dimensions & Specifications:
Height of Cabinet: 68.25" (173 cm)
Width: 29.63" (75 cm)
Depth: 30.5" (77 cm)
Weight: 210.0 lbs. (95 kg)
Capacity: 18.1 cu.ft. (513 L)
US Electrical Saftey: CSA
Amps: 1.1
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Grill Assembly Gdm-47 Black 50 5/8W X 11 1/4H (879380)
- VALUE BRAND Pizza Liners, Silicone Parchment Paper, 18 x 18", PK 1000 (F-4075)
- DOLE Dole Mixed Fruit In Black Cherry Gel 7 oz. Plastic Bowl, PK12 (71971)
- BAY VALLEY Bay Valley 97-114 Count Fresh Pack Kosher Pickle Spears 1 gal., PK4 (12914951170)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Minibar (MB27G)
- BLACK & DECKER Wine Cellar, 6 Bottles (BD60016)
- Summit Refrigerators