Shop All Kitchen Cabinets
Summit
30" Wide All-In-One Kitchenette
Mfr # C30EL
Zoro # G3961121
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit
- MFR # C30EL
- Zoro # G3961121
- UPC # 761101033662
- Country of Origin China
- Category Kitchen Cabinets
Description
30 inch wide all-in-one kitchenette with 2-burner 115V coil cooktop, refrigerator-freezer, sink, and storage cabinet
Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in four sizes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner cooktop, sink, storage cabinet, and refrigerator with a freezer compartment.
The C30EL is a 30" wide kitchenette with an easy-fitting 24" depth. The 115V cooktop features two coil elements, with front-located knobs for easy cooking and a preinstalled cord. The stainless steel surface countertop offers durability with a professional look. This unit includes a compact sink with ready-to-use faucet included. A cabinet with a removable shelf is located below the sink for dry storage.
Unlike our competitors, who rarely offer freezers on compact kitchenettes, the C30EL includes the CM406W refrigerator with a freezer compartment. The refrigerator-freezer also includes adjustable glass shelves, door storage, and a large crisper.
The C30EL is packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully featured compact kitchenette at one great price.
Complete all-in-one convenience with a refrigerator-freezer, cooktop, sink, and storage compartment in just 30"
Counter height refrigerator-freezer offers nearly 3 cu.ft. of storage, with adjustable glass shelves included
2-burner coil cooktop includes pre-installed cord
Side cabinet offers added convenience for dry storage
Perfect in small quarters or as a temporary kitchen
Product Dimensions & Specifications:
Height of Cabinet: 41.0" (104 cm)
Width: 30.0" (76 cm)
Depth: 23.75" (60 cm)
Weight: 108.0 lbs. (49 kg)
Capacity: 2.93 cu.ft. (83 L)
US Electrical Saftey: ETL
Amps: 14
Voltage Frequency: 115 V AC/60 Hz
Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in four sizes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner cooktop, sink, storage cabinet, and refrigerator with a freezer compartment.
The C30EL is a 30" wide kitchenette with an easy-fitting 24" depth. The 115V cooktop features two coil elements, with front-located knobs for easy cooking and a preinstalled cord. The stainless steel surface countertop offers durability with a professional look. This unit includes a compact sink with ready-to-use faucet included. A cabinet with a removable shelf is located below the sink for dry storage.
Unlike our competitors, who rarely offer freezers on compact kitchenettes, the C30EL includes the CM406W refrigerator with a freezer compartment. The refrigerator-freezer also includes adjustable glass shelves, door storage, and a large crisper.
The C30EL is packaged and shipped in one box. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, temporary kitchen facilities, and any other location in need of a low maintenance, fully featured compact kitchenette at one great price.
Complete all-in-one convenience with a refrigerator-freezer, cooktop, sink, and storage compartment in just 30"
Counter height refrigerator-freezer offers nearly 3 cu.ft. of storage, with adjustable glass shelves included
2-burner coil cooktop includes pre-installed cord
Side cabinet offers added convenience for dry storage
Perfect in small quarters or as a temporary kitchen
Product Dimensions & Specifications:
Height of Cabinet: 41.0" (104 cm)
Width: 30.0" (76 cm)
Depth: 23.75" (60 cm)
Weight: 108.0 lbs. (49 kg)
Capacity: 2.93 cu.ft. (83 L)
US Electrical Saftey: ETL
Amps: 14
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- KWIKSET Top Battery Holder Tray 909 910 911 912 SmartCode Deadbolts Levers (83307)
- ONWARD HeavyDuty Hasps , Galvanized (320GAR)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- GLADIATOR Hooks Small Item J-L 8-Pack (GAWAJL8PPH)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 5621 Stockholm Cabinet (5621)
- NORTHVILLE CABINETRY Elegant white Base Cabinet 24 (ew-B24)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- GERSTNER INTERNATIONAL Gerstner International GI-M24 24 in. 3-Drawer Mid-Base Cabinet; Oak (GI-M24)
- Summit Kitchen Cabinetry