Shop All Freezers
Summit
27" Wide Upright All-Freezer
Mfr # SCFU1211
Zoro # G3965148
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Upright commercial display freezer with digital thermostat, frost-free operation, and self-closing glass door; replaces SCFU1210
Summit Commercial offers a quality lineup of refrigerators and freezers specially designed to store and display products under the ideal conditions.
The SCFU1211 is an upright freezer that is ETL-S listed to NSF-7 standards for use in commercial settings. The self-closing glass door offers a full display of the 9 cu.ft. interior, with LED lighting to provide an attractive display and an easy-grab aluminum handle for added convenience. This unit includes pre-installed casters and a sealed back to allow faster cleanup in busy foodservice settings.
Frost-free operation helps to minimize user maintenance while the Embraco compressor offers reliable operation in heavy duty commercial applications. This unit includes a digital thermostat with a large temperature readout located in the kickplate to make it easy for staff to manage the temperature. An illuminated canopy box gives users the option of customizing the unit with their own decals (measurements: 4 3/4" x 26 1/2" on 1/8" thick plexiglass). Cantilevered shelving allows you to accommodate a variety of sizes for versatile storage.
With its low maintenance design and user-friendly features, the SCFU1211 is the perfect commercial freezer for foodservice establishments.
ETL-S listed for commercial use
Self-closing door ensures items aren't left exposed to room temperature
True frost-free operation saves on maintenance by preventing icy buildup
Digital temperature control for easy staff management
Illuminated canopy allows users to display their own custom decals
Product Dimensions & Specifications:
Height of Cabinet: 59.38" (151 cm)
Width: 26.75" (68 cm)
Depth: 26.0" (66 cm)
Weight: 198.0 lbs. (90 kg)
Capacity: 9.0 cu.ft. (255 L)
US Electrical Saftey: ETL
Amps: 4.2
Voltage Frequency: 115 V AC/60 Hz
Summit Commercial offers a quality lineup of refrigerators and freezers specially designed to store and display products under the ideal conditions.
The SCFU1211 is an upright freezer that is ETL-S listed to NSF-7 standards for use in commercial settings. The self-closing glass door offers a full display of the 9 cu.ft. interior, with LED lighting to provide an attractive display and an easy-grab aluminum handle for added convenience. This unit includes pre-installed casters and a sealed back to allow faster cleanup in busy foodservice settings.
Frost-free operation helps to minimize user maintenance while the Embraco compressor offers reliable operation in heavy duty commercial applications. This unit includes a digital thermostat with a large temperature readout located in the kickplate to make it easy for staff to manage the temperature. An illuminated canopy box gives users the option of customizing the unit with their own decals (measurements: 4 3/4" x 26 1/2" on 1/8" thick plexiglass). Cantilevered shelving allows you to accommodate a variety of sizes for versatile storage.
With its low maintenance design and user-friendly features, the SCFU1211 is the perfect commercial freezer for foodservice establishments.
ETL-S listed for commercial use
Self-closing door ensures items aren't left exposed to room temperature
True frost-free operation saves on maintenance by preventing icy buildup
Digital temperature control for easy staff management
Illuminated canopy allows users to display their own custom decals
Product Dimensions & Specifications:
Height of Cabinet: 59.38" (151 cm)
Width: 26.75" (68 cm)
Depth: 26.0" (66 cm)
Weight: 198.0 lbs. (90 kg)
Capacity: 9.0 cu.ft. (255 L)
US Electrical Saftey: ETL
Amps: 4.2
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dough Hook Mixer 12Qt (275930)
- ALLWAY Pour Spout 5 Gallon (GPS5)
- PFALTZGRAFF TEASPOON SS SET OF 4 (5087318)
- GARLAND Dial 2-1/4 D, 400-200 (1205)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- MAXX COLD Undercounter Freezer, Single Door 6.7 CUFT (MXSF29U)
- COMMERCIAL COOL 4.0 Cu. Ft. Freestanding Freezer (CCRR4LB)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock (CUF-110B)
- MAXX COLD Chest Freezer, Solid Top 3.4 CUFT (MXSH3.4S)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (3.1MF7-7B1SX)
- Summit Freezers