Summit

24" Wide Mini Reach-In All-Refrigerator with Dolly


product price: $5,191.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

10.1 cu.ft. commercial all-refrigerator with stainless steel interior and exterior, digital thermostat, sheet pans and adjustable tray supports, chrome shelves, lock, automatic defrost operation, and removable dolly
Summit Commercial's line of mini reach-in refrigerators brings versatile convenience to new dining setups, with stainless steel construction for lasting durability and factory-installed dollys to ensure easy portability.
The FFAR121SSRI is a front-opening all-refrigerator sized with a 24" footprint. It features a generous 10 cu.ft. capacity inside the automatic defrost interior. The exterior comes in a stainless steel finish with a user-reversible door and stainless steel handle. This unit comes pre-installed on a dolly with four 3" casters for easy mobility, perfect for restaurants and bars. The dolly can also be removed and reattached as needed. A factory-installed lock offers added security and the sealed back makes the unit easy to clean. This unit includes a hospital grade cord with a 'green dot' plug. The front-breathing system and fully finished cabinet allow for convenient freestanding use.
Inside, the FFAR121SSRI features stainless steel construction on the walls, floor, and inner door liner. Its reach-in design allows convenient user access to the interior, with six adjustable U-shaped steel tray holders that can be rearranged on cantilevered clips to accommodate a variety of sizes. This unit comes with six aluminum half-sheet pans, ideal for storing beverages and other sealed items. Six chrome shelves are also included for user convenience. LED lighting offers an efficient view. A digital thermostat is installed in the unit's kickplate with settings to view in Celsius or Fahrenheit. This unit includes an open door alarm that will sound if the door is left opened for over one minute.
The FFAR121SSRI is ETL-S listed to NSF-7 for use in commercial settings. Its reach-in design makes it a great choice for bringing flexible, portable, and convenient beverage storage to commercial settings. For this unit with a white exterior, see the FFAR12WRI. Visit our website to see our complete line of reach-in refrigerators.
Stainless steel construction inside and out ensures improved sanitation
Factory-installed dolly provides easy portability for added convenience
Reach-in design ensures easy access to interior contents
Adjustable half-sheet pans and chrome shelves provide optimal storage flexibility
Digital thermostat allows more pr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.