Shop All Refrigerators
Summit
24" Wide Built-In Beverage Center
Mfr # SCR610BL
Zoro # G3967449
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR610BL
- Zoro # G3967449
- UPC # 761101022673
- Country of Origin China
- Category Refrigerators
Description
Built-in undercounter commercial beverage center w/SS interior, lock, and digital thermostat
SUMMIT's commercial beverage centers offer an attractive display for products under reliable cold storage conditions.
The SCR610BL comes in an easy-fitting 24" footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory installed lock, with stainless steel door trim to help highlight stored products. A digital thermostat is located in the kickplate for easy temperature management.
Inside, the SCR610BL utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection.
The SCR610BL is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.
ENERGY STAR certified commercial refrigerator
ETL-S listed to NSF-7 commercial standards
Reversible glass door and LED lighting provide an attractive display
Stainless steel interior ensures long-lasting durability with easy cleanup
Digital controls offer easy and intuitive temperature management
Product Dimensions & Specifications:
Height of Cabinet: 34.0" (86 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.0 cu.ft. (142 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
SUMMIT's commercial beverage centers offer an attractive display for products under reliable cold storage conditions.
The SCR610BL comes in an easy-fitting 24" footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory installed lock, with stainless steel door trim to help highlight stored products. A digital thermostat is located in the kickplate for easy temperature management.
Inside, the SCR610BL utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection.
The SCR610BL is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.
ENERGY STAR certified commercial refrigerator
ETL-S listed to NSF-7 commercial standards
Reversible glass door and LED lighting provide an attractive display
Stainless steel interior ensures long-lasting durability with easy cleanup
Digital controls offer easy and intuitive temperature management
Product Dimensions & Specifications:
Height of Cabinet: 34.0" (86 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.0 cu.ft. (142 L)
US Electrical Saftey: ETL
Amps: 0.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO SYSTEMS Foamer Nozzle (10083713)
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- CMA DISH MACHINES Spray Base Pull Lock Pin (00363.00)
- CRESTWARE Mesh Strainer, Steel, Medium Single Mesh (WHSSM10)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Beverage Center (SCR314L)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- Summit Refrigerators