Shop All Refrigerators
Summit
24" Wide Built-In Beverage Center, ADA Compliant
Mfr # SCR600BGLBIADA
Zoro # G3968313
product price: $2,121.99
/ea
Free Shipping & Returns
$2,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR600BGLBIADA
- Zoro # G3968313
- UPC # 761101056845
- Country of Origin Serbia
- Category Refrigerators
Description
Commercially listed ADA compliant built-in undercounter beverage center with black cabinet, glass door, and lock
SUMMIT COMMERCIAL's SCR600BGLBIADA Series features 32" high beverage refrigerators designed and manufactured in Europe for built-in installation under lower ADA compliant counters in commercial settings.
The SCR600BGLBIADA comes in a convenient 24" footprint with a generous 5.5 cu.ft. capacity. It has a front-breathing design for built-in installation and a fully finished black cabinet that also allows freestanding use. The user-reversible door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. The factory-installed front lock is located towards the top of the door for easier access.
Inside, the SCR600BGLBIADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
Made in Europe, the SCR600BGLBIADA is ETL-S listed to NSF-7 commercial standards. With its ADA compliant design, this unit is the perfect choice for any setting in need of a reliable commercial display refrigerator that fits in ADA compliant applications. Additional handle styles are available.
Commercially approved for use in food service establishments
32 inch height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 24" wide spaces
Glass door provides heat-safe view of stored products
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 1.8
Voltage Frequency: 115 V AC/60 Hz
SUMMIT COMMERCIAL's SCR600BGLBIADA Series features 32" high beverage refrigerators designed and manufactured in Europe for built-in installation under lower ADA compliant counters in commercial settings.
The SCR600BGLBIADA comes in a convenient 24" footprint with a generous 5.5 cu.ft. capacity. It has a front-breathing design for built-in installation and a fully finished black cabinet that also allows freestanding use. The user-reversible door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. The factory-installed front lock is located towards the top of the door for easier access.
Inside, the SCR600BGLBIADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique "hidden" evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom.
Made in Europe, the SCR600BGLBIADA is ETL-S listed to NSF-7 commercial standards. With its ADA compliant design, this unit is the perfect choice for any setting in need of a reliable commercial display refrigerator that fits in ADA compliant applications. Additional handle styles are available.
Commercially approved for use in food service establishments
32 inch height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 24" wide spaces
Glass door provides heat-safe view of stored products
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 32.0" (81 cm)
Width: 23.63" (60 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity: 5.5 cu.ft. (156 L)
US Electrical Saftey: UL
Amps: 1.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE DEFLECTOR, CLOTHES GUARD (INSERT) (804482)
- RUBBERMAID COMMERCIAL Drain Tray, 26x18 (FG331800CLR)
- ALLIANCE PULLEY (WHEEL) IDLER PACKAGED (28800P)
- SCOTSMAN Bin Level Control (A37710-021)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 120 Can Capacity (BR-128WS)
- Summit Refrigerators