Shop All Refrigerators
Summit
24" Wide Built-In Beverage Center, ADA Compliant
Mfr # AL57G
Zoro # G501711624
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # AL57G
- Zoro # G501711624
- UPC # 761101052274
- Country of Origin China
- Category Refrigerators
Description
SUMMIT's ADA compliant line of built-in refrigerators brings quality and style to residential and commercial settings with space restraints.
Sized with a convenient 24" footprint, the AL57G is just 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished black cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance. This unit has a user-reversible double pane tempered glass door with attractive stainless steel trim. A stainless steel handle completes the look and a factory installed lock in the kickplate offers additional security. The flush back design helps to make cleaning easier, while the right angle cord offers added space savings.
Inside, the AL57G utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.
The AL57G refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens.
Sized with a convenient 24" footprint, the AL57G is just 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished black cabinet allows freestanding use, while the front-breathing system also allows this unit to be built-in with minimum clearance. This unit has a user-reversible double pane tempered glass door with attractive stainless steel trim. A stainless steel handle completes the look and a factory installed lock in the kickplate offers additional security. The flush back design helps to make cleaning easier, while the right angle cord offers added space savings.
Inside, the AL57G utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible, spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.
The AL57G refrigerator is ETL-S listed to NSF-7 commercial standards but can also be used in the home. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Los Angeles Dodgers 16oz Gameday Pint Glass (515-G16P-1)
- TABLECRAFT Acacia Wood Underliner for Oval Skillet (10764)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel Chocolate, 1.5 Liter (79976)
- STAR MANUFACTURING Quartz Heater - 60V/350W (HA-120231)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact All-Refrigerator (FF31L7)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- Summit Refrigerators