Shop All Refrigerators
Summit
24" Wide Built-In All-Refrigerator, ADA Compliant
Mfr # AL55
Zoro # G3966758
product price: $1,719.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,719.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # AL55
- Zoro # G3966758
- UPC # 761101063331
- Country of Origin China
- Category Refrigerators
Description
Built-in undercounter ADA compliant all-refrigerator with stainless steel door, black cabinet, door storage, lock, and digital controls
SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The AL55 refrigerator is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible door comes in a stainless steel finish with warm undertones and vertical grain, and a pro style handle provides a professional, elegant look for any setting. A temperature alarm offers added security should the temperature go beyond the setpoint, and the optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance, and the internal fan ensures the unit is evenly cooled.
Inside, the AL55 has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 36 and 46oF ensures contents are kept cold. Three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two door racks are ideal for keeping condiments within easy reach, while the slotted floor ensures easy storage of bottles. The dimmable soft LED lighting in a gentle blue hue with three brightness settings offers an attractive and efficient presentation inside the white interior.
With its advanced user features and versatile design, the AL55 is an excellent addition to any ADA compliant setting looking for a refrigerator with a modern, elegant look.
32" height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 24" wide spaces
Stainless steel door offers an elegant look
White interior makes cleaning and viewing interior easy
Dimmable LED lighting for easy viewing of unit interior
Product Dimensions & Specifications:
Height of Cabinet: 31.63" (80 cm)
Width: 23.5" (60 cm)
Depth: 23.38" (59 cm)
Weight: 95.0 lbs. (43 kg)
Capacity: 4.2 cu.ft. (119 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency:
SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The AL55 refrigerator is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible door comes in a stainless steel finish with warm undertones and vertical grain, and a pro style handle provides a professional, elegant look for any setting. A temperature alarm offers added security should the temperature go beyond the setpoint, and the optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance, and the internal fan ensures the unit is evenly cooled.
Inside, the AL55 has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 36 and 46oF ensures contents are kept cold. Three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two door racks are ideal for keeping condiments within easy reach, while the slotted floor ensures easy storage of bottles. The dimmable soft LED lighting in a gentle blue hue with three brightness settings offers an attractive and efficient presentation inside the white interior.
With its advanced user features and versatile design, the AL55 is an excellent addition to any ADA compliant setting looking for a refrigerator with a modern, elegant look.
32" height fits under lower ADA compliant counters
Flexible design allows built-in or freestanding use in 24" wide spaces
Stainless steel door offers an elegant look
White interior makes cleaning and viewing interior easy
Dimmable LED lighting for easy viewing of unit interior
Product Dimensions & Specifications:
Height of Cabinet: 31.63" (80 cm)
Width: 23.5" (60 cm)
Depth: 23.38" (59 cm)
Weight: 95.0 lbs. (43 kg)
Capacity: 4.2 cu.ft. (119 L)
US Electrical Saftey: ETL
Amps: 1
Voltage Frequency:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Cup, Hot, 8Oz 20PK (DXE2338PATH)
- COUNTRY KITCHEN Country Kitchen Regular Syrup 24 oz., PK12 (4300000066)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- LAMBER-EURODIB Pushbutton 1Na 30X30 Ul Grise (301008)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT Compact All-Refrigerator (FF31L7)
- AVANTI Avanti 1.7 cu. ft. Superconductor All Refrigerator, Stainless Steel with Black Cabinet (SAR1702N3S)
- Summit Refrigerators