No Product Image Available

Summit

24" Wide Built-In All-Refrigerator, ADA Compliant


product price: $1,157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUMMIT features built-in undercounter all-refrigerators designed for installation under lower ADA compliant counters, with advanced features for user convenience.
The AL55 refrigerator is ETL-S listed to NSF-7 commercial standards and also meets residential standards. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. Sized just under 32 inches high and 24 inches wide, this unit makes an ideal fit under lower ADA compliant counters. The user-reversible door comes in a stainless steel finish with warm undertones and vertical grain, and a pro style handle provides a professional, elegant look for any setting. A temperature alarm offers added security should the temperature go beyond the setpoint, and the optional Sabbath Mode can be used to disable certain electrical features during periods of religious observance. The automatic defrost system keeps the unit running efficiently with little user maintenance, and the internal fan ensures the unit is evenly cooled.
Inside, the AL55 has a digital control panel which allows you to manage the unit's temperature with ease. An adjustable temperature range between 36 and 46oF ensures contents are kept cold. Three easy-glide glass shelves that extend 50% provide flexible storage, and the shelving brake system keeps unit contents safe when loading and unloading. Two door racks are ideal for keeping condiments within easy reach, while the slotted floor ensures easy storage of bottles. The dimmable soft LED lighting in a gentle blue hue with three brightness settings offers an attractive and efficient presentation inside the white interior.
With its advanced user features and versatile design, the AL55 is an excellent addition to any ADA compliant setting looking for a refrigerator with a modern, elegant look.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.